Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Engine oil Super GS-7 petrol 10W-40

Engine oil Super GS-7 petrol 10W-40
ENGOIL-SUPER-GS7-PETR-10W-40-4LTR

Art.-no. 0897000008
EAN 4099618039553

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

4 l

Type of oil

Partly synthetic

Viscosity grade

10W-40

Approved for engine oils

API SP

Shelf life from production

60 Month

Density

0.8633 kg/m³

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / keep away from heat, sparks and flames. Store in the closed original container, in a well ventilated place, at a temperature not exceeding 35°C.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information