Engine oil Power DS-7 Diesel 10W-30
Engine oil Power DS-7 Diesel 10W-30
ENGOIL-POWER-DS7-DIESEL-10W-30-(6+1LTR)
Register now and access more than 125,000 products
Datasheets(X)
Contents | 7 l |
Type of oil | Partly synthetic |
Viscosity grade | 10W-30 |
Approved for engine oils | API CI-4 |
Shelf life from production | 60 Month |
Density | 0.8657 g/cm³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / keep away from heat, sparks and flames. Store in the closed original container, in a well ventilated place, at a temperature not exceeding 35°C. |