Engine oil 5W-30 Super GS-9 synthetic
ENGOIL-(SUPER-GS-9)-SYN-5W30-4LTR
Register now and access more than 125,000 products
Datasheets(X)
Contents | 4 l |
Type of oil | Fully synthetic |
Viscosity grade | 5W-30 |
Approved for engine oils | API SP |
Recommended applications for engine oils | API SP |
Shelf life from production | 60 Month |
Density | 0.8487 g/cm³ |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / keep away from heat, sparks and flames. Store in the closed original container, in a well ventilated place, at a temperature not exceeding 35°C. |