Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

End piece with 1/4" cardan joint

Mech. clamping with comp. Cardan POWERDRIV 1/4 inch
CRDNJNT-1/4IN-WS13-BALL

Art.-no. 071311113
EAN 4011231703901

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Latch
  • Surface: chrome finish

  • Socket: 1/4", ball retainer groove

  • Bit: hexagonal, metric, ratchet with two balls and spiral split ring, POWERDRIV®.

  • Application: secure screwing of screwed-in parts, ratchet also works with low hexagon screws and A2 screws for hard-to-reach places
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive (S2)

1/4 inch

Width across flats

13 mm

Socket wrench external diameter (D1)

18 mm

Socket wrench external diameter 2 (D2)

13 mm

Length (L1)

33 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information