Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Electric drill SMART model

DRL-EL-(WTH-10-SMART)-220V

Art.-no. 5717060010

EAN 4068362387128

Individual price display after login
Electric drill SMART model

Art.-no. 5717060010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The SMART model electric drill has an input power of 450 watts and a maximum speed of 3000 revolutions per minute. Ideal for precise drilling in steel and softwood Weighing only 1.5 kilograms Make it convenient and flexible to use.
  • The SMART model electric drill has sufficient power input for precise drilling in various materials.

  • Able to work at an appropriate maximum speed Make drilling fast and efficient.

  • Maximum torque sufficient for drilling materials of medium hardness

  • The drill chuck supports a variety of sizes. Enables compatibility with various types of drill bits.

  • Lightweight, Make it convenient and flexible to use. Suitable for continuous use

  • The cable is reasonably long. Helps to move and operate freely
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Power input

450 W

Power output

250 W

Max. rotation speed at nominal load

3000 rpm

Max. torque

10 Nm

Min./max. drill chuck span width

1-10 mm

Max. drilling diameter in steel

10 mm

Max. drilling diameter in softwood

20 mm

Max. drilling diameter in stainless steel

10 mm

Width across corners

10 mm

Weight of machine

1.5 kg

Cable length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information