Double scissor lift 3,5 t low profile above-floor
SCISLFT-LOWPROFILE-HIGHRISE-3,5T-GREY
Art.-no. 0715702501
EAN 4068362507144
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Load capacity | 3500 kg |
Drive for lifting platform | Electro-hydraulic |
Lift height | 1999 mm |
Number of control units | 2 PCS |
Base frame | Slip resistant |
Over-ground | Yes |
Type of vehicle | Passenger car |
Nominal voltage | 400 V |
Colour | Grey |
Platform width | 630 mm |