Double box-end wrench
Double box-end wrench, others
DBBOXENDWRNCH-METR-OFFSET-WS17X19
Register now and access more than 125,000 products
Datasheets(X)
Width across flats | 17 x 19 mm |
Length (L) | 268 мм |
Ring thickness (a1) | 10.8 мм |
Ring thickness 2 (a2) | 12.1 мм |
External diameter of ring (d1) | 26.4 мм |
External diameter of ring 2 (d2) | 28.4 мм |
Height (h1) | 30 мм |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |