Double box-end wrench
Double box-end wrench, others
DBBOXENDWRNCH-METR-OFFSET-WS14X15
Register now and access more than 125,000 products
Datasheets(X)
Width across flats | 14 x 15 mm |
Length (L) | 228 мм |
Ring thickness (a1) | 9.5 мм |
Ring thickness 2 (a2) | 10.4 мм |
External diameter of ring (d1) | 22.2 мм |
External diameter of ring 2 (d2) | 23.0 мм |
Height (h1) | 25 мм |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |