Door bolt
Door latch stainless steel A2 plain SOLID
DRLATCH-SST-L117MM-W29,5MM
Register now and access more than 125,000 products
Material:
Stainless steel SUS 304 for high corrosion resistance
Finish:
Stainless steel matt
Application:
For door,window safety guard
Easy installation by screw fixing
Mounting screws included
Datasheets(X)
Lift height | 15 mm |
Surface | A2 appearance |
Material | Stainless steel A2, 1.4301 |
Length | 117 mm |
Width | 29.5 mm |