Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Door Stopper With Hook

Doorstop with hook and rubber buffer
DRSTOP-W.HOOK/WHITERUBBER-SST-H96MM

Art.-no. 5986000067
EAN 4061975391384
Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Quality stainless steel door stopper with hook

Rust Resistant


Grade 304 stainless steel offers high protection against any corrosion.



Robust Design


The design ensures a high impact resistance and protects the door leaf and wall from damages.



Easy to Install


Comes with screws for easy and fast installation.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Perfect door stopper for the bathroom.

Suitable for

Wall mounting

Type of assembly

Screw mounting

Material

Stainless steel

Material of buffer

Rubber

Colour of rubber buffer

White

Surface

Stainless steel FINISH

Gloss level

Satined

Height

96 мм

Included in delivery

Screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information