Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Diesel injection cleaner

Diesel injection cleaner
INJCLNR-DISL-150ML

Art.-no. 5861011150
EAN 4053479859439

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

For cleaning all common passenger car and truck diesel engines.

For cleaning the injection pump and nozzle


  • Loosens and removes deposits, even in micro range

  • Ensures clean combustion


Neutralises and binds acid condensation water


  • Protects the fuel system from corrosion

  • Cleans and protects from the tank through to the combustion chamber


Improves cetane number and reduces fuel-related “knocking”



Active agent concentrate based on synthetic components, as used in national and international diesel fuels.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • After all repairs to the injection system and the engine in general

  • After all tuning work

  • For starting difficulties
Instructions

Once all repairs to the injection system and engine in general are complete, add the contents of the can to the tank. 300 ml is sufficient for 30 to 50 litres of diesel. 1000 ml for 200 litres.

Contents

150 ml

Colour

Brown

Smell/fragrance

Characteristic

Chemical basis

Hydrocarbon

Shelf life from production

24 Month

Density

0.845 g/cm³

Density conditions

at 20°C

Min. flashing point

62 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information