Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Diamond cutting disc tiles extra thin Turbo

Diamond cutting disc tiles extra thin Turbo
CUTDISC-DIA-SEG-CON-H10-BR20-D105MM

Art.-no. 0668255986
EAN 4068362164774

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

105 mm

Bore hole

20 mm

Reducing-ring internal diameter

16 mm

Segment height

10 mm

Segment thickness

2.2 mm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information