Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Diamond cutting disc W-MAX turbo

CUTDISC-DIA-(W-MAX)-TURBO-D105MM

Art.-no. 5986221430

EAN 4068362360855

Individual price display after login
Diamond cutting disc W-MAX turbo

Art.-no. 5986221430

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

W-MAX diamond cutting discs are produced to cater to general stone and masonry cutting applications.
  • Certification: EN 13236

  • Optimum cutting ratio, durability in construction sites.

  • Various disc models for different uses.

  • Special disc for cutting porcelain, ceramic, tiles and flooring.
Notice
  • Use the PPE specified for the activity.

  • Read the machine's safety instructions.

  • Be aware of the restrictions on using the discs.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Used in portable machines for cutting various materials on construction sites.

  • Optimal use on: granite, marble, stone and masonry.

  • Suitable for use on: brick, tile, concrete and ceramic.

  • Not advisable for use on: asphalt and porcelain.
Instructions

Follow the assembly and disc fitting instructions exactly as specified by the manufacturer in the instruction manual for each machine.


Use cooling water to maximise disc cutting performance and quality, and service life.


Make straight cuts without applying excessive pressure and within the disc's rpm limit, according to the machine's functionality.

Diameter (Ø)

105 mm

Bore hole

20 mm

Reducing-ring internal diameter

16 mm

Max. circumferential speed

80 m/s

EN standard

13236

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information