Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Diamond cutting disc W-MAX 115 mm segmented

CUTDISC-DIA-(W-MAX)-SEGM-D105MM

Art.-no. 5986221432

EAN 4068362360848

Individual price display after login
Diamond cutting disc W-MAX 115 mm segmented

Art.-no. 5986221432

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

W-MAX diamond cutting discs are produced to cater to general stone and masonry cutting applications.
  • Optimum cutting ratio, durability in construction sites.

  • Special disc for cutting granite, masonry, brick, tile and stones in general.

  • EN 13236 certification.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used in portable machines for cutting various materials on construction sites.

Diameter (Ø)

105 mm

Bore hole

20 mm

Reducing-ring internal diameter

16 mm

Max. circumferential speed

80 m/s

EN standard

13236

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information