Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Diamond cup wheel Turbo W-MAX

CPWHL-DIA-TURBO-(W-MAX)-BR16MM-D100MM

Art.-no. 5986222000

EAN 4068362723872

Individual price display after login
Diamond cup wheel Turbo W-MAX

Art.-no. 5986222000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

100 mm

Segment height

9 mm

Bore hole

16 mm

Max. rotation speed

13300 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information