Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Diagonal cutters VDE

SDCTR-VDE-L160MM

Art.-no. 071401 72

EAN 4024835705653

Individual price display after login
Diagonal cutters VDE

Art.-no. 071401 72

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

160 mm

Max. soft wire diameter cutting capacity

4 mm

Max. medium wire diameter cutting capacity

2.8 mm

Max. hard wire diameter cutting capacity

2 mm

EN standard

60900

Material

Steel

Surface

Chrome plated

ISO

5749

Material of handle

2-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information