Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

DEAD BOLT ENTRANCE

Residential deadbolt lock set
DEADBLTLOK-SET-SNGL-5PIN-SST-9PCS

Art.-no. 5986000183
EAN 4062856138029

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

SUS304 for high corrosion resistance

For both left and right hand door



High corrosion resistance


Material : SUS304



For flush wood or steel doors



Structure :


Outside cylinder with 5 pin tumblers



Door thickness :


28-45 mm



Adjustable backset:


60 mm/ 70 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information