Cutting disc steel/sst. High Performance
Cutting disc steel/sst. High Performance
CUTDISC-GRN-RG-A2-SR-TH1,0-BR16,0-D105MM
Art.-no.
0669230669
EAN 4099618949333
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Diameter | 105 мм |
Diameter x thickness | 105 x 1.0 mm |
Thickness | 1.0 мм |
Bore hole | 16 мм |