Cutting disc for steel and stainless steel
Cutting disc for steel/stainless steel REDSTRIPE
CUTDISC-ST/SST-SR-TH0,8-BR16,0-D100

Register now and access more than 125,000 products
- Optimum cutting capacity with long service life
- High break resistance
- Free of iron, cholrine and sulfur (≤ 0.1%)
- Meets the maximum safety requirements in accordance with the EN 12413 European standard
- EN 12413 European standard
Datasheets(X)
Used to cut solid materials, pipes, profiles and stainless steel sheets.
Diameter | 100 mm |
Diameter x thickness | 100 x 0.8 mm |
Thickness | 0.8 mm |
Bore hole | 16 mm |
Design | Straight |
Max. rotation speed | 15300 rpm |
Max. circumferential speed | 80 m/s |