Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Cutting disc for steel

Cutting disc for steel REDSTRIPE
CUTDISC-BLUE-ST-CE-TH3,0-BR16,0-D100MM

Art.-no. 0669201003
EAN 4053479365626

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

The robust cutting disc with high performance values

Optimum cutting capacity with long service life



High break resistance



Meets maximum safety requirements


Meets the maximum safety requirements in accordance with the EN 12413 European standard

EN 12413 European standard

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used to cut solid materials, pipes, profiles and metal sheets.

Diameter

100 mm

Diameter x thickness

100 x 3.0 mm

Thickness

3.0 mm

Bore hole

16 mm

Design

Cranked

Max. rotation speed

15300 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information