Cutting disc for steel Basic
Cutting disc for steel Basic
CDISC-BLUE-ST-SR-SM-TH3,0-BR25,4-D350MM
Art.-no. 9500000031
EAN 4046777589801
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Diameter | 350 mm |
Diameter x thickness | 350 x 3 mm |
Thickness | 3 mm |
Bore hole | 25.4 mm |
Max. rotation speed | 4400 |
Max. circumferential speed | 80 m/s |