Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Cut protection gloves

Cut protection glove KCL Camapur 620
PROGLOVE-KCL-CAMAPUR-620-SZ.7

Art.-no. 1931011547
EAN 4052713780775

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

KCL Camapur Cut 620

The Camapur® Cut 620 is a polyurethane-coated cut protection glove. Despite the thin coating, the jersey made of HPPE fibres ensures excellent mechanical resistance while at the same time guaranteeing a high level of touch sensitivity.


The gloves boast an elegant fit. The polyurethane coating gives the product excellent grip – even in the case of e.g. lightly oiled parts. The gloves are washable, which helps to ensure a longer useful life.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Automotive industry and components production

  • Construction industry

  • Logistics

  • Paper industry

Size

7

Gauge

13

Material of liner

HPPE

Material of coating

Polyurethane

Colour

White, Grey

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information