Crimping pliers Qu 60
Crimping pliers Qu 60
CRMPPLRS-(UNINSU-CBLCON)-QU60-L200MM
Art.-no.
055813
EAN 4011231464932
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For non-insulated cable connectors
- Crimping of uninsulated cable connectors 0.5–6.0 mm²
- Shortening of screws M2.6 – M5
- Stripping of cables 0.75-6.0 mm²
- Crimping of ignition line connectors
- Wire cutting function
Product information
Datasheets(X)
Min./max. wire cross section | 0.5-6 mm² |
Length (L) | 200 мм |
Material | Tool steel |
Surface | Burnished |
Material of handle | Plastic |