Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Cordless impact driver BL 1/2 inch 21 Volt W-MAX

Cordless impact driver BL 1/2 inch 21 Volt W-MAX
IMPWRNCH-CORDL-(W-MAX)-BL-1/2IN-850NM
W-MAX

Art.-no. 5986530000

EAN 4099618710131

Individual price display after login
Cordless impact driver BL 1/2 inch 21 Volt W-MAX

Art.-no. 5986530000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw

1/2 inch

Length

170 cm

Width

85 cm

Height

230 cm

Weight of machine with rechargeable battery

2.6 kg

Number of rechargeable batteries/batteries

1 Pair

Rechargeable battery/battery capacity

4000 mAh

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information