Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Cordless impact drill driver 18.5V BL-2A W-MAX

Cordless impact drill driver 18.5V BL-2A W-MAX
DRLDRIV-CORDL-18,5V-(BL-2A)-(W-MAX)

Art.-no. 5986530100

EAN 4099618710070

Individual price display after login
Cordless impact drill driver 18.5V BL-2A W-MAX

Art.-no. 5986530100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18.5 V/DC

Min./max. drill chuck span width

0-10 mm

Number of rechargeable batteries/batteries

1 Pair

Rechargeable battery/battery capacity

200 mAh

Max. drilling diameter in steel

12 mm

Length

140 mm

Height

195 mm

Weight of machine with rechargeable battery

0.9 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information