Cordless Angle grinder AWS JM100s
Cordless Angle grinder AWS JM100s
ANGLGRIND-CORD-(W-MAX)-800W-100MM
Art.-no. 5986530004
EAN 4068362255434
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Type description | Brushless angle grinder |
Nominal voltage | 18 V |
Max. idle speed | 7300 rpm |
Max. cutting disc diameter. | 100 mm |
Weight of machine without rechargeable battery | 2 kg |