Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Contact adhesive, neoprene-based

Contact adhesive, neoprene-based, others
CNTCTADH-CHLPR-280ML

Art.-no. 9501006778
EAN 4062856440351
Prices for customers after login
Contact adhesive, neoprene-based

Art.-no. 9501006778

Prices for customers after login
Quantity
PU
x 24 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

280 ml

Container

Can

Chemical basis

Polychloroprene natural rubber

Colour

Yellow

Viscosity

6000 cPas

Min./max. application quantity in surface bonding /conditions

3-10 g/m² / as primer depending on the crack depth and work process

Min./max. pressing pressure

1-1 bar

Max. final strength

24 h

Min./max. processing temperature

-10 to 40 °C

Shelf life from production/conditions

12 Month / ≤ 25°C, sealed, upright, dry and protected from sunlight

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information