Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Combination wrench, ultra slim

Combination wrench, ultra slim
COMBIWRNCH-ANGLD-(EXTRA-SLIM)-WS10
ZEBRA

Art.-no. 071330910
EAN 4052703325559

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Metric, ultra slim type

Ultra slim jaw design


For comfortable work in hard-to-reach places. Lateral grinding is not necessary, in contrast to conventional combination wrenches.



Drive: Ring end POWERDRIV bi-hex



Standard: DIN 3113A/ISO 3318/7738



Geometry: Ring end angled 15°, jaw angle15°



Material: Chromium-vanadium steel



Surface: Chrome-plated, matt satin finish

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

10 mm

Length (L)

157.5 мм

Ring thickness (a1)

8.5 мм

Thickness of jaw (a2)

4.9 мм

Width of jaws (outside) (b)

18.8 мм

External diameter of ring (d)

15 мм

Material

Chrome-vanadium steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information