Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Circular saw

CRCLSAW-EL-CS003-WTH-D185MM

Art.-no. 5717138185

EAN 4099618698712

Individual price display after login
Circular saw

Art.-no. 5717138185

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

7" Circular Saw
  • Unique and environmentally friendly dust vents

  • Adjust the depth of the cut

  • Large switch and safety button

  • Suitable for cutting all types of wood
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaMaximum saw blade diameter: 185mm

Nominal voltage

220 V

Power input

1380 W

Suitable for bore diameter

185 mm

Max. saw-blade diameter

185 mm

Weight of machine

20 kg

Cable length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information