Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Charger EA098 4 A W-MAX

Charger EA098 4 A W-MAX
CHRG-(W-MAX)-(CM-18-A)-4.0A-FASTCHRG
W-MAX

Art.-no. 5986530951
EAN 4099618710117

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Battery Charge

Input voltage

240 V/AC

Min./max. frequency

0.000000050000000000000005 / 60 GHz

Max. charging current

4 A

Cable length

1.5 м

Length

28 см

Width

8 см

Height

21 см

Max. output voltage

21.5 V

Max. frequency

60 GHz

Min. frequency

50 Hz

Power output

86 W

Max. input voltage

240 V/AC

IP protection class

IP 65

Min./max. temperature conditions

-10 to 40 °C

Max. temperature conditions

40 °C

Min. temperature conditions

-10 °C

Product weight (per item)

1.035 kg

Plug type

C

Nominal voltage

18.5 V

Output voltage

21.5 V

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information