Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Carburettor cleaner

Carburettor cleaner
CARBUCLNR-500ML

Art.-no. 0893100506

EAN 4046777994858

Individual price display after login
Carburettor cleaner

Art.-no. 0893100506

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For carburettors and valves


  • Mixture of solvents particularly suitable for cleaning carburettors

  • Removes oxidation residues and deposits from the valves and carburettor tray


Metal surfaces


Also suitable for removing grease, dirt and oil residues from metal surfaces

Notice

The product does not harm paint. Only apply directly into the intake sleeve in plastic air filters

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions
  • Spray the carburettor at a distance of approx. 10 cm.

  • Use the extension to reach particularly hard-to-reach places.

  • Let it work for at least ten minutes.

  • Repeat the treatment if the residue is hard to remove

Contents

500 ml

Colour

Colourless

Smell/fragrance

Characteristic

Chemical basis

Xylene

Shelf life from production

24 Month

Density

0.72 g/cm³

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information