Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Cable tie, UV-resistant, with plastic latch

Cable tie plastic latch UV resistant
CBLTIE-PLA-PLALATCH-BLCK-UV-RES-3,6X200

Art.-no. 0502936200

EAN 4058794094145

Individual price display after login
Cable tie, UV-resistant, with plastic latch

Art.-no. 0502936200

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

UV-resistant design for quick, problem-free and reliable bundling of cables, cable harnesses and hoses.

Optimum head and fastening geometry


Excellent binding behaviour even under the most difficult conditions, such as: moisture, heat, cold.



Can be processed by hand


No additional assembly tools required



Angled cable tie ends: 2.4 + 3.6 + 4.8 mm


Convenient looping



Resistant to bases, oils, greases and motor vehicle fuels.



Not resistant to mineral acids and/or oxidising chemicals



Halogen- and silicone-free



UV-resistant

The UV resistant cable ties meet the ISO 4892-2 standard: Plastics – Synthetic irradiation or weathering in equipment – part 2: xenon-arc lamps. 1000 hours of irradiation or weathering using this test method is required by the IEC 62275, EN 62275 and UL 62275 standards for UV-resistant cable ties.



This test procedure involves a short test. This test cannot be extrapolated in accordance with the actual service life of cable ties under irradiation or weathering with UV lights. A number of factors may impair the degree of correlation between short tests with laboratory light sources and the actual exposure to external light sources under real operating conditions:


a) Differences in the spectral distribution of laboratory light sources and daylight;


b) Weathering or irradiation periods in which ongoing weathering or irradiation with light from a laboratory light source without any periods of darkness is used;


c) Weathering or irradiation conditions under which very frequent changes between high and low test temperatures arise or unrealistic temperature shocks are created;


d) Unrealistically high or low humidity level;


e) Lack of biological agents or pollutants.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Switch cabinet construction

  • Electronics and building installation

  • Vehicle construction

  • Vehicle workshops

  • Maintenance workshops

Material

PA 6.6 - Polyamide

Colour

Black

Width

3.6 mm

Length

200 mm

Min./max. bundle diameter

2-53 mm

Min./max. temperature resistance

-40 to 85 °C

Ultraviolet resistance

Yes

Silicone-free

Yes

Halogen-free

Yes

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information