Cable tie KBL 2 made of polyamide with plastic tongue, black
Cable tie KBL2 PA plastic latch approval black
CBLTIE-PLALATCH-PA6.6-BLCK-4,8X250MM


Register now and access more than 125,000 products
- The slightly angled, tapered end and one-piece head and pawl make installation efficient, quick and easy
- High industrial quality for a long, reliable service life for indoor and outdoor use
- Highly weather- and UV-resistant in accordance with ISO 4892-2 Part 2 for outdoor use
- Guiding feature that eases installation
- A smooth exterior finish and rounded edges prevent damage to insulation or cable sheathing
- The internal toothing on the tie ensures a secure hold and helps prevent twisting or slipping sideways
- Self-extinguishing, meaning that, should a fire break out, the cable ties will not contribute to it spreading
- Can be used for applications with wide temperature ranges
- Silicone- and halogen-free and RoHS-compliant
- Suitable for installation with or without tools
Approvals and declarations can be obtained, saved and printed by simply scanning the QR code on the packaging
Tested in line with EN 62275, IEC 62275, UL 62275 type 2.21 (CSA)
The UV-resistant cable ties meet the ISO 4892-2 standard: Plastics – Synthetic irradiation or weathering in equipment – part 2: xenon-arc lamps. 1000 hours of irradiation or weathering using this test method is required by the IEC 62275, EN 62275 and UL 1565 standards for UV-resistant cable ties.
Datasheets(X)
Ideal industrial cable ties for applications including mechanical engineering, switch cabinet manufacturing, vehicle construction, workshops, maintenance, manufacturing industries, construction industry, vehicle workshops, transportation/logistics, lift construction
Material | PA 6.6 V-2 - Polyamide |
Colour | Black |
Width | 4.8 mm |
Length | 250 mm |
Min./max. bundle diameter | 4-68 mm |
Min./max. temperature resistance | -40 to +85 °C |
Silicone-free | Yes |