Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Cable tie KBL 2 made of polyamide with natural plastic tongue

Cable tie KBL2 PA plastic latch approval natural
CBLTIE-PLA-UL-IEC 62275-NAT-3,6X140MM

Art.-no. 0502000012

EAN 4062856121137

Individual price display after login
Cable tie KBL 2 made of polyamide with natural plastic tongue

Art.-no. 0502000012

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality cable ties for quickly organising and bundling cables, wires etc. indoors
  • Quick, simple and efficient installation thanks to the slightly angled, pointed tie end and the one-piece wedge closure

  • High industrial quality for a long, reliable service life for indoor use

  • Easy to use thanks to the threading guide

  • A smooth exterior finish and rounded edges prevent damage to insulation or cable sheathing

  • The internal toothing on the tie ensures a secure hold and helps prevent twisting or slipping sideways

  • Self-extinguishing, meaning that, should a fire break out, the cable ties will not contribute to it spreading.

  • Can be used for applications with wide temperature ranges

  • Silicone- and halogen-free and RoHS-compliant

  • Suitable for installation with or without tools
Notice

Approvals and declarations can be obtained, saved and printed by simply scanning the QR code on the packaging

Tested in line with EN 62275, IEC 62275, UL 62275 type 2.21 (CSA)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal industrial cable ties for applications including mechanical engineering, switch cabinet manufacturing, vehicle construction, workshops, maintenance, manufacturing industries, construction industry, vehicle workshops, transportation/logistics, lift construction

Material

PA 6.6 V-2 - Polyamide

Colour

Natural

Width

3.6 mm

Length

140 mm

Min./max. bundle diameter

2-33 mm

Min./max. temperature resistance

-40 to +85 °C

Min./max. processing temperature

-20 to +85 °C

Min. tensile force

178 N

Ultraviolet resistance

No

Silicone-free

Yes

Halogen-free

Yes

RoHS-compliant

Yes

Design

With threading aid

Flammability

Self-extinguishing in accordance with UL94 V2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information