Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

CVT RE(R1) Synthetic Transmission Fluid

GEAROIL-(CVT-FULLY-RE(R1)-REDCLEAR-1LTR

Art.-no. 0897512001

EAN 4068362430114

Individual price display after login
CVT RE(R1) Synthetic Transmission Fluid

Art.-no. 0897512001

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

1 l

Shelf life from production

36 Month

Density

0.84 g/cm³

Density conditions

at 15°C

Pour point

-45 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information