Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

CIRCULAR SAW BLADE FOR WOOD

Circular saw blade for wood REDSTRIPE
CRCLSAWBLDE-WO-AT-D180X25.4MMX32T

Art.-no. 5473871832
EAN 4099618242823

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Versatile wood cutting saw blades with thin kerf design.

Ideal for wood cutting.


Fast, smooth and clean cutting for less feed pressure & less material waste


Alternating carbide tooth design (AT).


For lengthwise and cross cuts.


Can be used on circular saw and mitre saw.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x saw cutting width/main blade thickness x drill hole

180 x 2.2 / 1.4 x 25.4 mm

Number of teeth

32 PCS

Tooth shape

Alternating tooth

Max. rotation speed

8500 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information