Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Business bag

Business bag
BUSINESS-BACKPACK-READYFW-WURTH

Art.-no. 0WAG002880

EAN 4065746534284

Individual price display after login
Business bag

Art.-no. 0WAG002880

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

30 cm

Width

15 cm

Height

40 cm

Material

100% polyester

Gross weight

500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information