Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Brake disc lathe AM-552

BRKLTHMA-(AM-552)-ST-(PWD/LAC)-750W-220V

Art.-no. 1952552750

EAN 4068362633065

Individual price display after login
Brake disc lathe AM-552

Art.-no. 1952552750

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel / steel

Nominal voltage

220 V

Motor output

750 W

Min. rotation speed

30 rpm

Max. rotation speed

200 rpm

Min./max. rotation speed

30-200 rpm

Working height

1 m

Min. brake disc thickness

6 mm

Max. brake disc thickness

40 mm

Min./max. brake disc thickness

6-40 mm

Min. height

1 m

Max. height

1 m

Product weight (per item)

120.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information