Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Bluetooth Speaker in HHS can

Bluetooth speaker in can
BLUETOOTH-MINI-SPEAKER

Art.-no. 0WAG003167

EAN 4065746719919

Individual price display after login
Bluetooth Speaker in HHS can

Art.-no. 0WAG003167

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Design in Wurth 150ml chemical can
  • Bluetooth speaker and FM radio

  • With Microphone / Built-in rechargeable battery(400mAh)

  • Bluetooth distance: 10 meter

  • 3W speaker

  • Size 14.5H*5.2Dcm

  • Included audio cable and an USB
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

10.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information