Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Balance weight for car aluminum rims Steel knock-on

Steel clip-on wheel weight car alu rim pwdr-coated
BAW-FE-ALURIM-COAT-55G

Art.-no. 083052 55
EAN 4053479218717

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised and powder coated
  • Universal weight for aluminum rims

  • Galvanized with additionally silver-grey powder coating
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor balancing aluminum wheels
InstructionsBefore installation, select weight using the rim shape. Take the different rim types and the rim flanges into consideration

Weight of balance weight

55 g

Material

Steel

Surface

Powder-coated

Suitable for rim type

Aluminium

Length

77.6 мм

Width

23.5 мм

Height

11.8 мм

Colour

Silver grey

Product weight (per item)

55.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information