Balance weight for car aluminum rims Steel knock-on
Steel clip-on wheel weight car alu rim pwdr-coated
BAW-FE-ALURIM-COAT-40G
Register now and access more than 125,000 products
- Universal weight for aluminum rims
- Galvanized with additionally silver-grey powder coating
Datasheets(X)
Weight of balance weight | 40 g |
Material | Steel |
Surface | Powder-coated |
Suitable for rim type | Aluminium |
Length | 57.8 мм |
Width | 22.0 мм |
Height | 11.8 мм |
Colour | Silver grey |
Product weight (per item) | 40.000 g |