Balance weight for car aluminum rims Steel knock-on
Steel clip-on wheel weight car alu rim pwdr-coated
BAW-FE-ALURIM-COAT-35G
Register now and access more than 125,000 products
- Universal weight for aluminum rims
- Galvanized with additionally silver-grey powder coating
Datasheets(X)
Weight of balance weight | 35 g |
Material | Steel |
Surface | Powder-coated |
Suitable for rim type | Aluminium |
Length | 51.6 mm |
Width | 21.6 mm |
Height | 11.7 mm |
Colour | Silver grey |
Product weight (per item) | 35.000 g |