Angle grinder 4-SMART
Angle grinder 4-SMART
ANGLGRIND-EL-WTH-8-105-SMART
Register now and access more than 125,000 products
Datasheets(X)
Nominal voltage | 220 V |
Min./max. frequency | 50 / 60 Hz |
Power input | 850 W |
Max. idle speed | 11000 rpm |
Max. cutting disc diameter. | 125 мм |
Thread type x spindle-thread diameter | M10/14 |
Weight of machine | 2.1 kg |
Cable length | 2.3 м |