Air conditioning service unit COOLIUS 2700
A/C-SERVICE-UNIT-2700 R134A
Art.-no. W052102700
EAN 4099618138096
Register now and access more than 125,000 products
Coolius 2700 A/C service unit is very easy to use. Diagnoses air conditioning operations and enables mechanics to perform maintenance efficiently and precisely
Updatable vehicle database and refrigerant management system facilitate data recording, displaying refrigerant consumption easily and accurately
Refrigerant delivery rate: 400 g/min
Vacuum level: 0.3 Pa (0.03 mbar)
Purity of R 134a: SAEJ 2099
Fully automatic
- Full automatic program sequence
- Electronically inspected container for refuelling, additive dosing for leak detection and old oil drainage
Easy to use
- Updatable vehicle database for trucks and cars
- 3-layer refrigerant filtration
- Graphical time display for all functions
Durable
- Sturdy and durable metal frame
- Powerful 2-stage vacuum pump at 100 l/min
- High-performance extraction pump with thermal overload protection
It is advisable to check A/C service unit after 100 operating hours or 12 months. This check helps extend the lifespan of individual components.
Datasheets(X)
Passenger cars/Commercial vehicles
Weight of device | 84 kg |
Width | 620 mm |
Height | 1090 mm |
Depth | 590 mm |
Vacuum pump output | 100 l/min |
Suction capacity | 400 g/min |
Approval | EMC |
Product weight (per item) | 84.000 kg |