Adhesive for PVC
Adhesive for PVC, others
ADH-PVC-POWER-GLUE-100G
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Weight of content | 100 g |
Chemical basis | Synthetic resin |
Colour | Clear |
Min./max. functional strength | 0.25-48 h |
Max. functional strength | 48 h |
Shelf life from production/conditions | 9 Month / cool and dry storage area |
Contents | 100 ml |