Adapter for car windscreen wiper Flatblade
ADAPT-WSCRNWPR-SET-7PCS
Art.-no. 0848050701
EAN 4068362478062
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black A09.0.0 |
Length | 4 in |
Width | 3 in |
Material | Plastic impact-resistant |
Adapter wiper arm | C1, B8, B5, B7, B1, B2, B4 |