Welcome to Würth Thailand For trade customers only

Exclusively for business customers

More than 10,000 products

Quick service

Cash payment

To order please add Line : @wuerth or Tel.02 170 5099

Abrasive wood sanding paper.

Dry abrasive sanding paper, A394 (7506090731).
DSPAP-P80-280X230MM

Art.-no. 9501015982

EAN 4099618099366

Individual price display after login
Abrasive wood sanding paper.

Art.-no. 9501015982

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Made from special raw materials.

  • Backed with durable C-Weight paper.

  • Produces smooth and even sanded workpieces.

  • Maximum efficiency in preventing clogged sandpaper.

  • Suitable for sanding by hand.

  • The soft paper backing does not tear easily.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Features a special coating. Suitable for sanding wooden surfaces by hand. Excellent removal of wood fragments. Good clogging prevention. Helps to remove sharp edges for a smooth finish. Increased fineness and smoothness.


  • Nos. 5 and 4 are suitable for removing rough surfaces on raw materials.

  • No. 3 is suitable for removing abrasions due to sanding with No. 4.

  • No. 2 is suitable for concealing abrasions due to sanding with No. 3.

  • Nos. 1 and 0 are suitable for removing surface colour and preparing for further sandpapering.

Form

Rectangular

Width x length

230 mm x 280 mm

Hole pattern

Unpunched

Grid size

P80

Material of abrasive medium

Aluminium oxide / silicon carbide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information