Abrasive wood sanding paper.
Dry abrasive sanding paper, A394 (7506090731).
DSPAP-P220-280X230MM
Register now and access more than 125,000 products
- Made from special raw materials.
- Backed with durable C-Weight paper.
- Produces smooth and even sanded workpieces.
- Maximum efficiency in preventing clogged sandpaper.
- Suitable for sanding by hand.
- The soft paper backing does not tear easily.
Datasheets(X)
Features a special coating. Suitable for sanding wooden surfaces by hand. Excellent removal of wood fragments. Good clogging prevention. Helps to remove sharp edges for a smooth finish. Increased fineness and smoothness.
- Nos. 5 and 4 are suitable for removing rough surfaces on raw materials.
- No. 3 is suitable for removing abrasions due to sanding with No. 4.
- No. 2 is suitable for concealing abrasions due to sanding with No. 3.
- Nos. 1 and 0 are suitable for removing surface colour and preparing for further sandpapering.
Width x length | 230 mm x 280 mm |
Material of abrasive medium | Aluminium oxide |