A/C service unit A1200 VAE with printer
A/C service unit A1200 VAE with printer
A/C-SERVICE-UNIT-A1200-VAE-PRINTER
Art.-no. W052101200
EAN 4099618138102
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Weight of device | 84 kg |
Width | 620 mm |
Height | 1090 mm |
Depth | 590 nm |
Suction capacity | 400 g/min |
Approval | EMC |
Product weight (per item) | 84.000 kg |