3-ply pure pulp cleaning paper roll
CLNPAP-ROLL-JUMBO3PLIES-38CM-750SHT
Art.-no. 0899800750
EAN 4099618316203
Register now and access more than 125,000 products
- Made from pure wood pulp
- Highly absorbent
- Compatible with paper holders
- Low linting
- Highly absorbent and tear-resistant
Datasheets(X)
This cleaning paper is suitable for cleaning various surfaces (vehicles, metalwork). Stains such as oil and grease can be removed with the cleaning paper. Due to its high strength, it can be used to clean rough surfaces such as chipped areas or edges
Material | Tissue paper |
Colour | White |
Number of sheets | 750 PCS |
Number of plies | 3 PCS |
Coating weight per m² | 54 g |